A-60-G, Tubing, 1/2 in, 8 PSI

  • Mfr # AFL00037

  • Zoro # G1688075


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Inside Dia.
1/2 in
Outside Dia.
11/16 in
Wall Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFL00037
Zoro #
G1688075
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
11/16 in
Wall Thickness
0.09 in
Tube Length
50 ft
Bend Radius
2 1/4 in
Outside Diameter
11/16 in
Inside Diameter
1/2 in
Overall Length
50 ft

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Max. Pressure
8 psi @ 73 Degrees F
Tube Color
Black
Temp. Range
-75 Degrees F to 275 Degrees F
Burst Pressure
40 psi
Type
Norprene, A-60-G
Vacuum Rating
20 in Hg
Item
Tubing
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792
Peristaltic Pump Compatible
Yes
Tube Form
Coil
Stripe Color
No Stripe
Elongation
375%
Color
Black
For Environment
Chemical
Autoclavable
Yes
Minimum Operating Temperature
-75 Degrees F
Vacuum Rated
Vacuum Rated
System of Measurement
Inch
Maximum Operating Pressure
8 psi @ 73 Degrees F
Clarity
Opaque
Fitting Compatibility
Barbed
Flow Application
Caustic Chemical Dispensing, Cleaning Chemical Transfer, Glass and Window Wash Systems, Plating and Etching Chemicals, Soap and Disinfectant Dispensing, Vacuum Pumps
Hardness
Shore A 61
Material Trade Number
A-60-G
Features
Heat Sealable, Low Gas Permeability Versus Rubber Tubing
Beverage, Food, and Water Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Resistance Properties
Abrasion Resistant, Acid Resistant, Aging Resistant, Alkali Resistant, Crack Resistant, Flex-Fatigue Resistant, Oil Resistant, Ozone Resistant, Tear Resistant, UV Resistant
Maximum Vacuum Pressure
20 in Hg
Maximum Operating Temperature
275 Degrees F
For Fluid Type
Inorganic Fluids
Material
TPE
Flexibility
Flexible
Reinforcement
Not Reinforced
Application
Air, Chemical, Steam, Water
Jacket Material
No Jacket
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
Material Trade Name
Tygon
Jacket Color
Black
Food and Beverage Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Chemical, Steam, Water, Color Black, Hardness Shore A 61, Inside Diameter 1/2 in, Jacket Color Black, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-G, Maximum Operating Pressure 8 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 20 in Hg, Outside Diameter 11/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.