A-60-G, Tubing, 5/16 in, 12 PSI

  • Mfr # AFL00023

  • Zoro # G1643293


product price:  $97.75
/ea
Free Shipping & Returns

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Inside Dia.
5/16 in
Outside Dia.
1/2 in
Wall Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFL00023
Zoro #
G1643293
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
1/2 in
Wall Thickness
0.09 in
Tube Length
50 ft
Bend Radius
1 in
Overall Length
50 ft
Inside Diameter
5/16 in
Outside Diameter
1/2 in

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Max. Pressure
12 psi @ 73 Degrees F
Tube Color
Black
Type
Norprene, A-60-G
Burst Pressure
60 psi
Temp. Range
-75 Degrees F to 275 Degrees F
Item
Tubing
Vacuum Rating
29.9 in Hg
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792
Material
TPE
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
Jacket Material
No Jacket
Autoclavable
Yes
Stripe Color
No Stripe
Maximum Vacuum Pressure
29.9 in Hg
Flexibility
Flexible
Tube Form
Coil
For Fluid Type
Inorganic Fluids
Jacket Color
Black
Hardness
Shore A 61
Application
Air, Chemical, Steam, Water
Resistance Properties
Abrasion Resistant, Acid Resistant, Aging Resistant, Alkali Resistant, Crack Resistant, Flex-Fatigue Resistant, Oil Resistant, Ozone Resistant, Tear Resistant, UV Resistant
Clarity
Opaque
Material Trade Number
A-60-G
For Environment
Chemical
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Maximum Operating Pressure
12 psi @ 73 Degrees F
Reinforcement
Not Reinforced
Vacuum Rated
Vacuum Rated
Elongation
375%
Color
Black
Minimum Operating Temperature
-75 Degrees F
Flow Application
Caustic Chemical Dispensing, Cleaning Chemical Transfer, Glass and Window Wash Systems, Plating and Etching Chemicals, Soap and Disinfectant Dispensing, Vacuum Pumps
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
Yes
Maximum Operating Temperature
275 Degrees F
Material Trade Name
Tygon
Features
Heat Sealable, Low Gas Permeability Versus Rubber Tubing
Food and Beverage Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Chemical, Steam, Water, Color Black, Hardness Shore A 61, Inside Diameter 5/16 in, Jacket Color Black, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-G, Maximum Operating Pressure 12 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.