A-60-G, Tubing, 3/4 in, 7 PSI

  • Mfr # AFL00053

  • Zoro # G1822843


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFL00053
Zoro #
G1822843
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.13 in
Tube Length
50 ft
Overall Length
50 ft
Inside Diameter
3/4 in
Outside Diameter
1 in
Bend Radius
3 1/2 in

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Max. Pressure
7 psi @ 73 Degrees F
Tube Color
Black
Vacuum Rating
13.9 in Hg
Item
Tubing
Temp. Range
-75 Degrees F to 275 Degrees F
Type
Norprene, A-60-G
Burst Pressure
35 psi
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792
Vacuum Rated
Vacuum Rated
Features
Heat Sealable, Low Gas Permeability Versus Rubber Tubing
Color
Black
Resistance Properties
Abrasion Resistant, Acid Resistant, Aging Resistant, Alkali Resistant, Crack Resistant, Flex-Fatigue Resistant, Oil Resistant, Ozone Resistant, Tear Resistant, UV Resistant
Maximum Operating Temperature
275 Degrees F
Material
TPE
Minimum Operating Temperature
-75 Degrees F
Material Trade Number
A-60-G
Jacket Material
No Jacket
Flow Application
Caustic Chemical Dispensing, Cleaning Chemical Transfer, Glass and Window Wash Systems, Plating and Etching Chemicals, Soap and Disinfectant Dispensing, Vacuum Pumps
Clarity
Opaque
Elongation
375%
System of Measurement
Inch
Tube Form
Coil
Maximum Vacuum Pressure
17 in Hg
For Environment
Chemical
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
Yes
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
Maximum Operating Pressure
7 psi @ 73 Degrees F
Hardness
Shore A 61
Application
Air, Chemical, Steam, Water
Autoclavable
Yes
Beverage, Food, and Water Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
For Fluid Type
Inorganic Fluids
Flexibility
Flexible
Reinforcement
Not Reinforced
Jacket Color
Black
Material Trade Name
Tygon
Stripe Color
No Stripe
Food and Beverage Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Chemical, Steam, Water, Color Black, Hardness Shore A 61, Inside Diameter 3/4 in, Jacket Color Black, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-G, Maximum Operating Pressure 7 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 17 in Hg, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.