A-60-G, Tubing, 3/8 in, 7 PSI

  • Mfr # AFL00027

  • Zoro # G1576714


product price:  $77.39
/ea
Free Shipping & Returns

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFL00027
Zoro #
G1576714
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.06 in
Tube Length
50 ft
Overall Length
50 ft
Inside Diameter
3/8 in
Bend Radius
1 3/8 in
Outside Diameter
1/2 in

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Max. Pressure
7 psi @ 73 Degrees F
Tube Color
Black
Burst Pressure
35 psi
Type
Norprene, A-60-G
Vacuum Rating
14.1 in Hg
Temp. Range
-75 Degrees F to 275 Degrees F
Item
Tubing
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792
Maximum Operating Pressure
7 psi @ 73 Degrees F
Clarity
Opaque
Maximum Operating Temperature
275 Degrees F
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
Flow Application
Caustic Chemical Dispensing, Cleaning Chemical Transfer, Glass and Window Wash Systems, Plating and Etching Chemicals, Soap and Disinfectant Dispensing, Vacuum Pumps
Autoclavable
Yes
Resistance Properties
Abrasion Resistant, Acid Resistant, Aging Resistant, Alkali Resistant, Crack Resistant, Flex-Fatigue Resistant, Oil Resistant, Ozone Resistant, Tear Resistant, UV Resistant
Tube Form
Coil
For Fluid Type
Inorganic Fluids
Fitting Compatibility
Barbed
Material Trade Number
A-60-G
Flexibility
Flexible
Stripe Color
No Stripe
Vacuum Rated
Vacuum Rated
Color
Black
Features
Heat Sealable, Low Gas Permeability Versus Rubber Tubing
For Environment
Chemical
Peristaltic Pump Compatible
Yes
Jacket Color
Black
Hardness
Shore A 61
Reinforcement
Not Reinforced
Maximum Vacuum Pressure
11 in Hg
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Material
TPE
Elongation
375%
Application
Air, Chemical, Steam, Water
Material Trade Name
Tygon
System of Measurement
Inch
Minimum Operating Temperature
-75 Degrees F
Food and Beverage Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Chemical, Steam, Water, Color Black, Hardness Shore A 61, Inside Diameter 3/8 in, Jacket Color Black, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-G, Maximum Operating Pressure 7 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 11 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.