A-60-G, Tubing, 3/16 in, 13 PSI

  • Mfr # AFL00012

  • Zoro # G3271807


product price:  $53.25
/ea

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFL00012
Zoro #
G3271807
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.06 in
Tube Length
50 ft
Bend Radius
3/4 in
Inside Diameter
3/16 in
Overall Length
50 ft
Outside Diameter
5/16 in

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Max. Pressure
13 psi @ 73 Degrees F
Tube Color
Black
Burst Pressure
65 psi
Temp. Range
-75 Degrees F to 275 Degrees F
Item
Tubing
Vacuum Rating
29.9 in Hg
Type
Norprene, A-60-G
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792
Tube Form
Coil
Vacuum Rated
Vacuum Rated
Elongation
375%
Material Trade Number
A-60-G
System of Measurement
Inch
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
Features
Heat Sealable, Low Gas Permeability Versus Rubber Tubing
Maximum Operating Pressure
13 psi @ 73 Degrees F
Resistance Properties
Abrasion Resistant, Acid Resistant, Aging Resistant, Alkali Resistant, Crack Resistant, Flex-Fatigue Resistant, Oil Resistant, Ozone Resistant, Tear Resistant, UV Resistant
For Environment
Chemical
Jacket Material
No Jacket
Material Trade Name
Tygon
Minimum Operating Temperature
-75 Degrees F
Color
Black
Autoclavable
Yes
Fitting Compatibility
Barbed
Hardness
Shore A 61
Beverage, Food, and Water Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Jacket Color
Black
For Fluid Type
Inorganic Fluids
Flow Application
Caustic Chemical Dispensing, Cleaning Chemical Transfer, Glass and Window Wash Systems, Plating and Etching Chemicals, Soap and Disinfectant Dispensing, Vacuum Pumps
Clarity
Opaque
Material
TPE
Maximum Operating Temperature
275 Degrees F
Peristaltic Pump Compatible
Yes
Flexibility
Flexible
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Application
Air, Chemical, Steam, Water
Maximum Vacuum Pressure
29.9 in Hg
Food and Beverage Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Chemical, Steam, Water, Color Black, Hardness Shore A 61, Inside Diameter 3/16 in, Jacket Color Black, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-G, Maximum Operating Pressure 13 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.