XL-60 Tubing, 1/2 in, 50 Ft

  • Mfr # AN800038

  • Zoro # G0627304


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 60
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AN800038
Zoro #
G0627304
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.13 in
Tube Length
50 ft
Overall Length
50 ft
Inside Diameter
1/2 in
Outside Diameter
3/4 in
Bend Radius
2 1/2 in

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 60
Max. Pressure
15 psi @ 73 Degrees F
Tube Color
Translucent
Standards
10/2011/EU, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, D149, FDA 21 CFR 177.2600, NSF 51
Temp. Range
-87 to 250 Degrees F
Item
Tubing
Vacuum Rating
29.9 in Hg
Burst Pressure
75 psi
Type
Tygoprene(R) XL-60
Maximum Vacuum Pressure
29.9 in Hg
Clarity
Semi-Clear
Application
Air, Beverage, Food, Steam, Water
For Environment
Chemical
Peristaltic Pump Compatible
Yes
System of Measurement
Inch
Material Trade Number
XL-60
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Resistance Properties
Acid Resistant, Chemical Resistant, Oxygen Resistant, Ozone Resistant, Tear Resistant, Temperature Resistant, UV Resistant
Material
TPE
Minimum Operating Temperature
-87 Degrees F
Jacket Color
Clear
Jacket Material
No Jacket
Tube Form
Coil
Vacuum Rated
Vacuum Rated
For Fluid Type
Beverages
Elongation
770%
Flexibility
Flexible
Hardness
Shore A 60
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Material Trade Name
Tygon
Maximum Operating Pressure
15 psi @ 73 Degrees F
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Features
Low Extractables
Autoclavable
Yes
Flow Application
Food and Beverage, Peristaltic Pump
Maximum Operating Temperature
250 Degrees F
Color
Clear
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Air, Beverage, Food, Steam, Water, Color Clear, Hardness Shore A 60, Inside Diameter 1/2 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number XL-60, Maximum Operating Pressure 15 psi @ 73 Degrees F, Maximum Operating Temperature 250 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.