A-60-G, Tubing, 5/16 in, 28 PSI

  • Mfr # AFL00026

  • Zoro # G1890147


product price:  $344.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Inside Dia.
5/16 in
Outside Dia.
13/16 in
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFL00026
Zoro #
G1890147
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
13/16 in
Wall Thickness
0.25 in
Tube Length
50 ft
Overall Length
50 ft
Bend Radius
1/2 in
Inside Diameter
5/16 in
Outside Diameter
13/16 in

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Max. Pressure
28 psi @ 73 Degrees F
Tube Color
Black
Item
Tubing
Type
Norprene, A-60-G
Burst Pressure
140 psi
Vacuum Rating
29.9 in Hg
Temp. Range
-75 Degrees F to 275 Degrees F
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792
Beverage, Food, and Water Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Flow Application
Caustic Chemical Dispensing, Cleaning Chemical Transfer, Glass and Window Wash Systems, Plating and Etching Chemicals, Soap and Disinfectant Dispensing, Vacuum Pumps
System of Measurement
Inch
Application
Air, Chemical, Steam, Water
Clarity
Opaque
Minimum Operating Temperature
-75 Degrees F
Material Trade Name
Tygon
Tube Form
Coil
Maximum Operating Temperature
275 Degrees F
Maximum Operating Pressure
28 psi @ 73 Degrees F
Elongation
375%
For Environment
Chemical
Resistance Properties
Abrasion Resistant, Acid Resistant, Aging Resistant, Alkali Resistant, Crack Resistant, Flex-Fatigue Resistant, Oil Resistant, Ozone Resistant, Tear Resistant, UV Resistant
Peristaltic Pump Compatible
Yes
Material Trade Number
A-60-G
Autoclavable
Yes
Flexibility
Flexible
Fitting Compatibility
Barbed
Jacket Color
Black
For Fluid Type
Inorganic Fluids
Hardness
Shore A 61
Features
Heat Sealable, Low Gas Permeability Versus Rubber Tubing
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
Color
Black
Jacket Material
No Jacket
Vacuum Rated
Vacuum Rated
Material
TPE
Reinforcement
Not Reinforced
Maximum Vacuum Pressure
29.9 in Hg
Stripe Color
No Stripe
Food and Beverage Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Chemical, Steam, Water, Color Black, Hardness Shore A 61, Inside Diameter 5/16 in, Jacket Color Black, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-G, Maximum Operating Pressure 28 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 13/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.