convection heater
- Mfr # XPAL-700T2D120-NNC
- Zoro # G223357612
product price:Â
$
1,762.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Overall Length
5 1/2 in
Standards
cCSAus Certified
Heater Voltage
120V
Overall Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XPAL-700T2D120-NNC
- Zoro #
- G223357612
- UPC #
- 850046992513
- Country of Origin
- Canada
Dimensions
- Overall Length
- 5 1/2 in
- Overall Height
- 16 in
- Overall Width
- 6 3/10 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Material
- Aluminum
- Standards
- cCSAus Certified
- Heater Voltage
- 120V
- Watts
- 700 W
- Housing Material
- Aluminum
- Item
- Convection Heater
- Includes
- Hardware, Junction Box, Mounting Bracket
- Shell Material
- Aluminum
Description
Convection Heater, Heater Voltage 120V, Overall Length 5 1/2 in, 700 W Watts, Material Aluminum, Standards cCSAus Certified, Includes Hardware, Junction Box, Mounting Bracket
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.