Shop NOSHOK
See all product information
Create Account
Pressure Transmitter, 0 to 60 psig, 0.25% Accuracy BFSL, 4 to 20 mA Output, 1/4 NPT Male
- Mfr # 621-3000-1-1-8-6
- Zoro # G208572856
product price:Â
$
608.99
/ea
Free Shipping & Returns
Key Features
Output
4 to 20 mA
Application
Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Connection Size
1/2 in
Pressure Range
0 to 3,000 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 621-3000-1-1-8-6
- Zoro #
- G208572856
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pressure Transmitter
- Output
- 4 to 20 mA
- Application
- Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
- Standards
- European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
- Pressure Range
- 0 to 3,000 psig
- Wetted Materials - Transmitters
- 316 Stainless Steel
- Connection
- MNPT
- Operating Temp.
- -40 Degrees to 221 Degrees F
- Power Required - Transmitters
- 10V DC to 30V DC
- Material of Construction
- 316 Stainless Steel
- Electrical Connections - Transmitter
- 1/2" NPT Male Conduit with 6 ft Integral Cable
- Media Temperature Range (T5)
- -40 to 158°F
- Service Life
- Greater Than 100,000,000 Load Cycles
- Media Temperature Range (T6)
- -40 to 131°F
- Media Temperature Range (T4)
- -40 to 212°F
- Shock
- 1000G
- Environmental Rating
- IP67
- Min. Operating Temperature
- -40°C
- Measuring Element
- 316 Stainless Steel
- Vibration
- 20G
- Compensated Temperature Range
- 32 to 176°F
- Electrical Protection
- Reverse Polarity, Over-Voltage and Short Circuit Protection
- Max. Operating Temperature
- 105°C
- Response Time
- Less Than or Equal 1 ms
Dimensions
- Connection Size
- 1/2 in
Description
Pressure Transmitter, 0 psig to 60 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached. Current and voltage outputs available. 316 stainless Steel and Elgiloy wetted parts. Factory Mutual and Canadian Standards Association approved. CE compliant to suppress RFI, EMI and ESD. NACE MR0175/ISO 15156 compliant. NSI/ISA-12.27.01 approved single seal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.