PH-X - Pole Pruner Head 1.5-inch Cut Capacity w/rope
- Mfr # 101383
- Zoro # G424503566
product price:Â
$
99.99
/ea
Key Features
Frame Material
ADC10 Cast Aluminum
For Use With
Notch Aluminum or Fiberglass Poles
Includes
High-quality rope
Cutting Capacity
1.5 in
Blade Material
Forged Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101383
- Zoro #
- G424503566
- UPC #
- 810122897200
- Country of Origin
- Taiwan, Province of China
- Frame Material
- ADC10 Cast Aluminum
- For Use With
- Notch Aluminum or Fiberglass Poles
- Includes
- High-quality rope
- Cutting Capacity
- 1.5 in
- Blade Material
- Forged Steel
- Item
- Pole Pruner Head
Description
The Notch PH-X is a modern bypass pole pruner head built to outlast the tired designs crews have been dealing with for years. With a 1.5-inch cutting capacity, forged steel blade, and a one-piece cast frame with minimal moving parts, it mounts to your existing pole and handles overhead pruning without the headaches. It fits both fiberglass and aluminum polesaws via a female ferrule, works with Notch aluminum polesaws and the Notch Pole Saw Set, and comes with high-quality rope. 1.5-inch cutting capacity handles overhead pruning without climbing or a ladder. Bypass cutting action with a high-quality forged steel blade for clean, precise cuts that won't crush or tear. Forged steel blade resists bending and breaking. Serviceable and replaceable anvil stays sharp longer and is replaceable when needed. One-piece cast ADC10 aluminum frame delivers durability without unnecessary weight. Minimal moving and replacement parts by design, less to maintain, less to lose. Internal captured spring means fewer exposed parts to lose on the job. Variable pull stroke length lets you adjust to your pole setup and cutting preference. Fits both fiberglass and aluminum polesaws with a quick connect ferrule (adapter included for fiberglass). Compatible with Notch aluminum polesaws and the Notch Pole Saw Set for seamless integration with your existing gear.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.