Notrax
Footwear Sanitizing Mat, Black, 2 ft. L
Mfr # 346S2432BL
Zoro # G7323191
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Black
- Material Rubber
- Overall Width 2 ft
- Overall Length 32 in
- Antimicrobial No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-AN-10112)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-118)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- REFRIGIWEAR Cold Protection Glove Liners, Moisture Wicking Lining, Universal (0302RBLKOSA)
- NOTRAX Footwear Sanitizing Mat, Black, 3 ft. L (351S3239BL)
- ZORO SELECT Tacky Mat, White, 36 x 45 In, PK4 (2UYC7)
- CONDOR Tacky Mat, White, 36 x 36 In, PK4 (6GRC6)
- ZORO SELECT Tacky Mat, Blue, 36 x 60 In, PK4 (5KDC9)
- WEARWELL Footwear Sanitizing Mat, Blck, 2ft8"x3ft3" (222)
- CONDOR Tacky Mat, Blue, 24 x 30 In, PK4 (6GPZ4)
- WEARWELL Footwear Sanitizing Mat, Black, 2ftx2ft 8" (222)
- Notrax Bacteria & Dust Control Mats