Notrax
Footwear Sanitizing Mat, Black, 3 ft. L
Mfr # 351S3239BL
Zoro # G7323200
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Black
- Material Rubber
- Overall Width 32 in
- Overall Length 39 in
- Antimicrobial No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUGEAR Black, Polyurethane Coated Glove Size: M (PUB4600M1)
- MCR SAFETY Disposable Medical Grade Gloves, Nitrile, Powder Free Blue, 1000 PK (6012L)
- BULLARD Fire Helmet, Orange, Fiberglass (FXSOR)
- SAN JAMAR Cut Resistant Gloves, Stainless Steel Mesh, XL, 1 PR (MGA515XL)
- NOTRAX Footwear Sanitizing Mat, Black, 2 ft. L (346S2432BL)
- ZORO SELECT Tacky Mat, White, 24 x 36 In, PK4 (5KDD4)
- ENVIROTACK&TRADE EnviroTack 36x45 60-Layer Blue Disposable Adhesive Mat (PS 3645 64 B)
- CONDOR Blue Disposable Tacky Mat 24" W x 36" L, Mat Length: 3 ft (6GPZ9)
- ZORO SELECT Tacky Mat, White, 36 x 45 In, PK4 (2UYC7)
- CONDOR Tacky Mat, Blue, 24 x 45 In, PK4 (6GRA4)
- CONDOR Tacky Mat, White, 36 x 36 In, PK4 (6GRC6)
- Notrax Floor Mats