Lighting Dimmer, 600 W Cap at 120VAC, Ivory

  • Mfr # NT-600-IV

  • Zoro # G202141539


product price: $49.71
/ea

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT-600-IV
Zoro #
G202141539
UPC #
027557392273
Country of Origin
United States

Dimensions

Overall Width
2.75 in
Overall Depth
0.3 in
Overall Height
4.56 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
600 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
Ivory
Lighting Technology
Halogen, Incandescent
Installation Location - Motion Sensor
Wall Switch Box
Wall Plate
Not Included
Voltage
120V AC
Item
Lighting Dimmer
Switch Style
Slide On/Off, Slide Dimming
Description/Special Features
Enclosed Heat Sink
Color
Ivory
Standards
CSA Certified, UL Listed
Switch Type
1-Pole
Includes Wall Plate
Wall Plate Not Included
Load Rating @ 120V AC
600W (Halogen, Incandescent)
Series
Nova
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
32 Degrees F
Dimming Type
Full Continuous Dimming
Dimming Method
Line Voltage
Rated Frequency
60 Hz
Neutral Required
No
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, Operating Voltage 120V AC, Load Rating @ 120V AC 600W (Halogen, Incandescent), Switch Style Slide On/Off, Slide Dimming, Neutral Required No, Color Ivory, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Nova, Number of Gangs 1, Compatible with Series Not Applicable, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.