Shop NOVATTO
See all product information
Create Account
Undermount 32 in Single Bowl Stainless Steel Workstation Kitchen Sink
- Mfr # NKS-SBALLINART04
- Zoro # G724931458
product price:Â
$
738.99
/ea
Free Shipping & Returns
Key Features
Overall Width
19 in
Body Material
Stainless Steel
Finish
Polished
Overall Height
10 in
Includes
Sink Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NKS-SBALLINART04
- Zoro #
- G724931458
- UPC #
- 733428483314
- Country of Origin
- China
- Body Material
- Stainless Steel
- Finish
- Polished
- Includes
- Sink Only
Dimensions
- Overall Width
- 19 in
- Overall Height
- 10 in
- Overall Length
- 32 in
Description
Step into a world where practicality meets elegance with Novatto's sleek all-in-one stainless steel kitchen sink. Crafted from premium thick 1-gauge 304 grade stainless steel, this sink isn't just about looks-it offers exceptional corrosion and rust resistance. Designed with a single, spacious basin, it maximizes workspace and efficiency, with a strategically placed drain in the back corner. Its generous exterior dimensions of 32 x 19 x 10 inches provide ample room for even the largest pots and pans. This comprehensive set includes everything you need: a sink, grid, colander, strainer, cutting board, and a basket drainer, all working in harmony to elevate your kitchen experience. The standard undermount installation is a breeze with the included template and mounting clips, ensuring a seamless fit with your countertop. The rear-placed drains make cleaning effortless, maintaining the sink's pristine condition. Elevate your kitchen's style and functionality with Novatto's stainless sinks and transform everyday tasks into moments of luxury.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.