Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF209-28

  • Zoro # G123654774


product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
19/32 in
Shaft Locking Type
Set Screw
Load Direction
Radial
Maximum Temperature
212 Degrees F
Mount Hole Size
0.63 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF209-28
Zoro #
G123654774
UPC #
-
Country of Origin
Multiple

Dimensions

Flange Thickness
19/32 in
Mount Hole Size
0.63 in
Mount Hole Center-to-Center Length
4-9/64 in
Overall Height
5-25/64 in
Inner Ring Width
1.94 in
Mount Hole Center-to-Center Height
4 9/64 in
Center Height
2 11/16 in
Mounting Bolt Size
1/2, M14
Bore Diameter
1-3/4 in
Overall Width
2-1/16 in
Overall Length
5-25/64 in
Back Side to Center Width
0.866 in
Length
5 25/64 in

Details

Item
4 Bolt Flange Bearing
Shaft Locking Type
Set Screw
Load Direction
Radial
Maximum Temperature
212 Degrees F
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Housing Material Grade
304
Features
Cap Ready
Seal Material
Silicone
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Number of Rows
1
Seal Type
Contact
Static Radial Load Capacity
4,675 lbf
System of Measurement
Inch
Lubricant Material
H-1 Food Grade Grease
Includes Bearing Cap
Bearing Cap Not Included
Number of Mount Holes
4
Included Bearing
SUC209-28
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable
Closure
Double Sealed
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
5,780 lbf
Bearing Insert Material
Stainless Steel
Maximum Misalignment Angle
2 Degrees
Series
Sentinel Series
Resistance Properties
Corrosion-Resistant
Standards
IP69K
Bearing Material Grade
440C
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Type
Square
Split Housing
Not Split
Expansion Type
Fixed
For Environment
Food and Beverage

Description

Flange Mount Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 11/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC209-28, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews