Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL205-16FG1

  • Zoro # G723360105


product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Housing Material
Stainless Steel
Back Side to Center Width
0.63 in
Static Radial Load Capacity
1,800 lbf
For Environment
Food and Beverage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL205-16FG1
Zoro #
G723360105
UPC #
-
Country of Origin
Multiple
Bore Type
Cylindrical
Housing Material
Stainless Steel
Static Radial Load Capacity
1,800 lbf
For Environment
Food and Beverage
Closure
Double Sealed
Internal Clearance
CN
Standards
IP69K
Seal Material
Silicone
Bearing Insert Material
Stainless Steel
Minimum Temperature
-4 Degrees F
Bearing Insert Type
Radial Ball
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Included Bearing
SUC205-16FG1
Number of Mount Holes
2
Seal Type
Contact
Lubrication Openings
None
Lubricant Material
H-1 Food Grade Solid Lubricant
Series
Sentinel Series
Item
2 Bolt Flange Bearing
Bearing Lubrication
Maintenance-Free
Expansion Type
Fixed
Housing Type
Rhombus
Maximum Temperature
212 Degrees F
Housing Material Grade
304
Number of Rows
1
Shaft Locking Type
Set Screw
Split Housing
Not Split
System of Measurement
Inch
Dynamic Load Capacity
2,470 lbf
Maximum Misalignment Angle
2 Degrees
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Features
Cap Ready, Maintenance Free Solid Lubricant
Resistance Properties
Corrosion-Resistant
Bearing Material Grade
440C

Description

Flange Mount Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 21/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC205-16FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews