Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # ZUCF207-23
  • Zoro # G623353931

product price: 
$
309.99
/ea
Free Shipping & Returns

Key Features

Number of Rows
1
Load Direction
Radial
Bearing Material Grade
AISI 52100
Center Height
2 9/32 in
Bore Diameter
1 7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUCF207-23
Zoro #
G623353931
UPC #
-
Country of Origin
Multiple
Number of Rows
1
Load Direction
Radial
Bearing Material Grade
AISI 52100
Standards
IP69K
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Housing Type
Square
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material Grade
304
Number of Mount Holes
4
For Environment
Food and Beverage
Split Housing
Not Split
Series
Sentinel Series
Static Radial Load Capacity
15 kN
Bearing Insert Type
Radial Ball
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Included Bearing
ZUC207-23
Housing Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Maximum Temperature
212 Degrees F
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
25 kN
Shaft Locking Type
Set Screw
Closure
Double Sealed
Internal Clearance
CN
Maximum Misalignment Angle
2 Degrees
Seal Material
Silicone
Lubricant Material
H-1 Food Grade Grease
Features
Cap Ready
Seal Type
Contact

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2 9/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing ZUC207-23, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.