Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL204CCFG1

  • Zoro # G623357519


product price: 
$
206.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
11.4 mm
Dynamic Load Capacity
2,270 lbf
Housing Material
Thermoplastic
Split Housing
Not Split
Seal Type
Contact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCNFL204CCFG1
Zoro #
G623357519
UPC #
-
Country of Origin
Multiple
Dynamic Load Capacity
2,270 lbf
Housing Material
Thermoplastic
Split Housing
Not Split
Seal Type
Contact
Maximum Temperature
212 Degrees F
Expansion Type
Fixed
Static Radial Load Capacity
1,530 lbf
Includes
Closed End Cap
Internal Clearance
CN
Standards
IP69K
Lubricant Material
H-1 Food Grade Solid Lubricant
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Lubrication
Maintenance-Free
Includes Bearing Cap
Bearing Cap Included
Bearing Material Grade
440C
Load Direction
Radial
Included Bearing
SUC204FG1
Item
2 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Closure
Double Sealed
Features
Cap Ready, Maintenance Free Solid Lubricant
Bore Type
Cylindrical
Lubrication Openings
None
Series
Sentinel Series
Seal Material
Silicone
Shaft Locking Type
Set Screw
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-4 Degrees F
Number of Rows
1
Maximum Misalignment Angle
2 Degrees
Bearing Insert Type
Radial Ball
For Environment
Food and Beverage
Housing Type
Rhombus
Number of Mount Holes
2
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 15.4 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 32.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC204FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews