Sign Holder, Stand-up Slanted, Clear Plastic, 8.5x11 in
- Mfr # 35485Z
- Zoro # G323723966
product price:Â
$
26.15
/ea
Key Features
Gauge Case Material
Polystyrene
Includes
Sign Holder
Color
Clear
Size
8.5x11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35485Z
- Zoro #
- G323723966
- UPC #
- 042122000506
- Country of Origin
- China
Dimensions
- Size
- 8.5x11 in
Details
- Gauge Case Material
- Polystyrene
- Includes
- Sign Holder
- Color
- Clear
Description
Nudell sign holders are perfect for displaying signs, pictures, notices and more. Single-sided sign holder forms its own stand with a slanted shape design. Table or countertop friendly, it works vertically and horizontally. Features easy-to-clean resin that can be wiped clean with a damp cloth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.