Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Coil, 24V DC, Mark 15, Mark 25

  • Mfr # 225-372

  • Zoro # G410113373


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Type
Solenoid
Compatible with Series
Mark 15, PA 15
Connection Type
Plug-In
Compatible Series
Mark 15, Mark 25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225-372
Zoro #
G410113373
UPC #
-
Country of Origin
Mexico

Details

Item
Solenoid Coil
Voltage
24V DC
Type
Solenoid
Compatible with Series
Mark 15, PA 15
Connection Type
Plug-In
Compatible Series
Mark 15, Mark 25
Includes Light
Indicator Light Included
Product Type
Solenoid Coil

Description

Solenoid Coil, Voltage 24V DC, Type Solenoid, Compatible with Series Mark 15, PA 15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.