Shop NUVO
See all product information
Create Account
Run Joiner Suspension Kit With Joining Bracket & Anchor Cover for LED Linear System
- Mfr # 65/1196
- Zoro # G024213186
product price:Â
$
10.69
/ea
Key Features
Ambient Temp. Range
-4 to 113 Degree F
Location Rating
Damp
For Use With
LED Linear System
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1196
- Zoro #
- G024213186
- UPC #
- 45923654497
- Country of Origin
- Thailand
- Ambient Temp. Range
- -4 to 113 Degree F
- Location Rating
- Damp
- For Use With
- LED Linear System
- Item
- Suspension Kit
- Material
- Steel
Description
SATCO's 65-1196 suspension kit is used for mounting the linear fixtures from the ceiling. A finish color is not specified for this item in the documentation. It is sold separately to provide flexibility in installation methods.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.