Nvent Hoffman

316L Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 3R, 4, 4X, Hinged


product price: $1,260.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 12 in
  • Height 12 in
  • Depth 6 in
  • Material 316L Stainless Steel
  • NEMA Rating 3R, 4, 4X, 12
See all product information

Product Information

Dimensions

Width 12 in
Height 12 in
Depth 6 in
Nominal Enclosure Width 12 in
Length 12.50 inch
Panel Size 10.75 x 10.88 in / 273 x 276 mm

Details

Material 316L Stainless Steel
NEMA Rating 3R, 4, 4X, 12
Color Stainless Steel
Standards CSA Certified, cUL, IEC, UL Listed
Finish Brushed
Knockouts / No Knockouts No Knockouts
Mounting Wall
Enclosure Cover Type Hinged
Item Enclosure
Features Weld Nuts for Mounting Panel and Terminals
Item - Electrical Enclosure Enclosure
IP Rating 66
Enclosure Cover Features Clamps
Series A51S
Interior Panel 32FR68
Closure Method Screwdown Clamps
Solid / Clear Cover Solid
Gasket Polyurethane
Metallic / Non-Metallic Metallic
Material of Enclosure 316L Stainless Steel
Enclosure NEMA Rating 12, 3R, 4, 4X
Type Type 3R
Weight 13.79
Conductive Panel A12P12G
Body Thickness 14 ga / 1.98 mm
Door Thickness 16 ga / 1.59 mm
Protection Rating NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 316L Stainless Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish Brushed, Color Stainless Steel, Depth 6 in, Enclosure Cover Features Clamps, Features Weld Nuts for Mounting Panel and Terminals, Polyurethane Gasket, Height 12 in, Interior Panel 32FR68, IP Rating 66, Metal Gauge 14/16 ga, Wall Mounting, Series A51S, Standards CSA Certified, cUL, IEC, UL Listed, Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.