Shop All Electrical Enclosures
Nvent Hoffman
Steel Enclosure, 12 in H, 10 in W, 5 in D, 12, 13, Lift Off
Mfr # A1210LP
Zoro # G8751644
original price:
$327.95
45% off
Free Shipping & Returns
$179.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 12 in
- Depth 5 in
- Material Steel
- NEMA Rating 12, 13
Product Information
- Brand Nvent Hoffman
- MFR # A1210LP
- Zoro # G8751644
- UPC # 783510340230
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 10 in |
Height | 12 in |
Depth | 5 in |
Nominal Enclosure Width | 10 in |
Length | 12.70 inch |
Panel Size | 10.75 x 8.88 in / 273 x 226 mm |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Steel, 10 in, Lift Off Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 5 in, Enclosure Cover Features Screw Clamps with Chain, Features External-Wall Mounting Bracket, Neoprene Gasket, Height 12 in, Interior Panel 32FR63, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A51LP, Standards CSA Certified, cUL, IEC, UL Listed, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Selector Switch, Illum, 2 Pos, Lever, 30mm (10250ED1117-LR)
- WIEGMANN Fiberglass Enclosure, 4.34 in H, 9 in W, 2.83 in D, 12, 4X, 6P, Screw On (HW-DCC593WWW)
- SCHNEIDER ELECTRIC Temperature Sensor, MicroNet, 32-122F (MN-S3)
- SQUARE D Thermal Unit, 1.05 to 1.16A (A1.25)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, 12, 13, Hinged (A8066CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, 1, Hinged (A8N64)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 13, Hinged (A1212CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, 1, Screw On (ASE12X12X4)
- NVENT HOFFMAN 36 H x 6 D (CSD36246)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Hinged (A806CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 12 in W, 4 in D, 1, Screw On (ASE24X12X4NK)
- Nvent Hoffman Electrical Enclosures