Shop OAKTON
See all product information
Create Account
Buffer Solution, pH 4.01, Color Coded Red, Chemical Grade: ACS, Liquid, 500 mL Bottle
- Mfr # 00654-00
- Zoro # G4179761
product price:Â
$
23.49
/ea
Key Features
Type
PH
Range
4.01 pH
Container
500 mL Bottle
Product Type
pH Buffer- Color Coded Red
Standards
ISO 17025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00654-00
- Zoro #
- G4179761
- UPC #
- -
- Country of Origin
- United States
- Item
- pH Buffer- Color Coded Red
- Type
- PH
- Range
- 4.01 pH
- Container
- 500 mL Bottle
- Product Type
- pH Buffer- Color Coded Red
- Standards
- ISO 17025
- CAS Number
- 123-03-5, 7732-18-5, 845-10-3, 877-24-7
- Color
- Colorless
- Volume
- 500 mL
- Shelf Life
- 12 mo
- Chemical Grade
- ACS
- Container Material
- Plastic
- Container Type
- Bottle
- Application
- pH Meter Calibration, pH Monitoring
- Form
- Liquid
- Storage Temperature
- Room Temperature
- pH Level
- 4.01 pH
- Quantity
- 1
- Calibration Certificate
- NIST
- Wire Color
- Colorless
Description
pH Buffer- Color Coded Red, Concentration Not Applicable, CAS Number 123-03-5, 7732-18-5, 845-10-3, 877-24-7, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Not Applicable, Standards ISO 17025, Special Information Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.