Shop RICCA CHEMICAL

Buffer, pH 3.00, 1L

  • Mfr # R1495000-1A
  • Zoro # G504398952

product price: 
$
29.29
/ea

Key Features

Product Type
pH Buffer
Shelf Life
24 mo
Chemical Grade
ACS, Lab
CAS Number
7647-01-0, 7732-18-5, 877-24-7
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1495000-1A
Zoro #
G504398952
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
pH Buffer
Product Type
pH Buffer
Shelf Life
24 mo
Chemical Grade
ACS, Lab
CAS Number
7647-01-0, 7732-18-5, 877-24-7
Calibration Certificate
NIST SRM 185 & 186
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 36.46 g/mol (Hydrochloric Acid)
Form
Liquid
Quantity
1
Container Material
Plastic
Color
Colorless
Application
Analytical Reagent
Chemical Formula
H2O; HCl; HOCOC6H4COOK
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
1 L
Storage Temperature
Ambient
Container Type
Bottle
Standards
ASTM, EP
pH Level
3.00 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, 877-24-7, Molecular Weight 18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 36.46 g/mol (Hydrochloric Acid), Chemical Formula H2O; HCl; HOCOC6H4COOK, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.