Shop OASIS

Drinking Fountain/Filler Combo

  • Mfr # PG8EBFSLGST
  • Zoro # G625066679

product price: 
$
2,457.99
/ea
Free Shipping & Returns

Key Features

Station Type
Bi-Level Fountain
Power Source
Electric Corded
Includes Water Filter
Water Filter Not Included
ADA Compliant
ADA Compliant
Housing Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PG8EBFSLGST
Zoro #
G625066679
UPC #
092026192012
Country of Origin
Mexico

Dimensions

Overall Height
38 3/16 in
Manufacturer Warranty Length
5 yr
Width
35 1/4 in
Overall Depth
18 5/8 in

Details

Item
Drinking Fountain
Station Type
Bi-Level Fountain
Power Source
Electric Corded
Includes Water Filter
Water Filter Not Included
ADA Compliant
ADA Compliant
Housing Color
Gray
Refrigerant Type
R134A
Product Weight
80 lb
Bubbler Material
Brass
Standards
cULus, NSF
Antimicrobial
Antimicrobial
Number of Bubblers
1
Power Consumption
500 W
Cooling Capacity
8 gph @ 50 Degrees F
Vandal Resistant
Not Vandal Resistant
Full Load Current
5 A
Bottle Dispenser Actuation
Sensor
Fountain Actuation
Front Push Button
Includes
Wall Mounting Brackets
Bubbler Finish
Chrome-Plated
Features
Ample Filtration Space, Contactless Bottle Filler with Programmable Auto Shut-Off, External Stream Height Adjustment, External Thermostat Access, Filter Monitor and Bottle Counter, LED Lighted Alcove, Permanently Formed Logos, Self-Scouring Waste Drain, Water Saver Bubbler Infused with Silver-Based Antimicrobial Additive
Chiller Compatible
Chiller Compatible
Refrigeration
Refrigerated
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Housing Finish
Graystone
Operating Voltage
115V
Environment
Indoor
Housing Material
Stainless Steel

Description

Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Graystone, Overall Height 38 3/16 in, Overall Depth 18 5/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.