Portable Air Conditioner, 68 in H, 4.7 A
Mfr # OWC3634QCFLT
Zoro # G322738459
product price: $10,384.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWC3634QCFLT
Zoro #
G322738459
UPC #
-
Country of Origin
United States
Description
Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity 18,050 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 4.7 A Amps, 2,162 W Watts, 460V AC Voltage, Three Phase, NEMA Plug Configuration - HVAC L16-20P, Power Cord Length 10 ft, System Cooling Method Water-Cooled, Control Type Electronic, Remote Control Functions No Remote Control, Smart Connectivity No Connectivity
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.