Zoro Homepage

HandPump, Piston, ABS/SS, 12oz/stroke

  • Mfr # 102305

  • Zoro # G2345156


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Type
Hand Held with 0.5 in outlet
For Use With
100200, 100201, 100202, 100203, 100204, 100205, 100206, 100207, 100208, 101003, 101005, 101010, 3REG12
Includes
Anti Drip Nozzle, Color Coded Colar, Outlet Hose
Output
1 Liter Every 12 Strokes
Pump Ratio
1:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102305
Zoro #
G2345156
UPC #
-
Country of Origin
Multiple

Dimensions

Container Size
10 L Drum, 3 L Drum, 5 L Drum
Hose Inside Dia.
1/2 in
Suction Tube Length
5 ft
Bung Connection Dia.
2 1/5 in
For Container Size
10 L
Hose Length
5 ft
Hose Outside Dia.
1/2 in

Details

Item
Premium Pump
Type
Hand Held with 0.5 in outlet
For Use With
100200, 100201, 100202, 100203, 100204, 100205, 100206, 100207, 100208, 101003, 101005, 101010, 3REG12
Includes
Anti Drip Nozzle, Color Coded Colar, Outlet Hose
Output
1 Liter Every 12 Strokes
Pump Ratio
1:1
Discharge Connection Type
Hose
Includes Spout
Yes
Compatible Chemicals
Oil
Max. Fluid Temp.
100 Degrees F
Metered
No
Suction Tube Material
Stainless Steel
Action Type
Lever
Includes Bung Adapter
Yes
Includes Discharge Hose
Yes
Nozzle Operation
Manual
For Container Type
Drum
Adapter Connection Type
NPT
Wetted Materials
ABS, PVC, Stainless Steel, Viton
Spout Material
Stainless Steel
Includes Suction Tube
Yes
Includes Nozzle
Yes
Max. Outlet Pressure
3 psi
Agency Compliance
ISO 680
For Media Type
AntiFreeze, DEF, Ethylene Glycol, Water
Max. Viscosity
685 SUS
Max. Head Pressure
10 psi
Housing Material - Pumps
ABS, Stainless Steel
Pump Connection OD
1 in
Nozzle Material
Stainless Steel
Max. Flow Rate
12 oz per strokes
Power Source
Hand Operated
Mount Type
Bung

Description

Hand Pump, Max. Outlet Pressure 3 psi, Pump Connection OD 1 in, Metered No, Hose Length 5 ft, Includes Discharge Hose Yes, Piston Material Stainless Steel, Housing Finish Zinc Plated, Seal Material Viton, For Use With 100200, 100201, 100202, 100203, 100204, 100205, 100206, 100207, 100208, 101003, 101005, 101010, 3REG12, Adapter Connection Type NPT, Discharge Connection Type Hose Barb, For Container Type Drum, Hose Cover Material polypropylene, Includes Bung Adapter Yes, Includes Nozzle Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.