Shop OMEGA
See all product information
Create Account
Load Cell, 10 lbf, Stainless Steel
- Mfr # LCHD-10
- Zoro # G924784960
product price:Â
$
2,553.99
/ea
Free Shipping & Returns
Key Features
Hysteresis
+/- 0.10%
Calibration Standard
NIST
Electrical Connection
Cable
Force Type
Compression, Tension
Full Scale Deflection
0.003 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCHD-10
- Zoro #
- G924784960
- UPC #
- -
- Country of Origin
- United States
- Hysteresis
- +/- 0.10%
- Calibration Standard
- NIST
- Electrical Connection
- Cable
- Force Type
- Compression, Tension
- Full Scale Deflection
- 0.003 in
- Material
- Stainless Steel
- Thread Type
- Fine
- Load Cell Capacity
- 10 lbf
- Item
- Load Cell
- Repeatability
- +/-0.1%
- Calibration Method
- Five Point
- Minimum Operating Temperature
- -40 Degrees F
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Maximum Operating Temperature
- 167 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Overall Width
- 2.5 in
- Overall Height
- 0.8 in
- Thread Size
- 1/4"-28
Description
Load Cell,10 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.