Load Cell, 100 lbf, Stainless Steel
- Mfr # LCHD-100
- Zoro # G824783506
product price:Â
$
2,553.99
/ea
Free Shipping & Returns
Key Features
Calibration Method
Five Point
Load Cell Capacity
100 lbf
Calibration Output Measurement
0 %, 50 %, 100 %
Electrical Connection
Cable
Hysteresis
+/- 0.08%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCHD-100
- Zoro #
- G824783506
- UPC #
- -
- Country of Origin
- United States
- Calibration Method
- Five Point
- Load Cell Capacity
- 100 lbf
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Electrical Connection
- Cable
- Hysteresis
- +/- 0.08%
- Material
- Stainless Steel
- Force Type
- Compression, Tension
- Full Scale Deflection
- 0.003 in
- Repeatability
- +/-0.03%
- Item
- Load Cell
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 167 Degrees F
- Calibration Standard
- NIST
- Thread Type
- Fine
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-24
- Overall Width
- 3 in
- Overall Height
- 1 in
Description
Load Cell,100 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.