Load Cell, 5 ft, 200000 lbf, SS
- Mfr # LC8400-213-200K
- Zoro # G124787372
product price:Â
$
2,687.99
/ea
Free Shipping & Returns
Key Features
Repeatability
+/-0.5%
Load Cell Capacity
200,000 lbf
Calibration Method
Five Point
Calibration Output Measurement
0 %, 50 %, 100 %
Electrical Connection
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC8400-213-200K
- Zoro #
- G124787372
- UPC #
- -
- Country of Origin
- United States
- Repeatability
- +/-0.5%
- Load Cell Capacity
- 200,000 lbf
- Calibration Method
- Five Point
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Electrical Connection
- Cable
- Material
- Stainless Steel
- Force Type
- Compression
- Minimum Operating Temperature
- -65.2 Degrees F
- Calibration Standard
- NIST
- Maximum Operating Temperature
- 249.8 Degrees F
- Hysteresis
- +/- 0.5%
- Item
- Load Cell
- Shell Material
- Stainless Steel
Dimensions
- Overall Height
- 2 in
- Cable Length
- 5 ft
- Overall Width
- 4 in
Description
Load Cell,5 ft,200000 lbf,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.