Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 3000 lbf, Stainless Steel
- Mfr # LC202-3K
- Zoro # G423390082
product price:Â
$
1,944.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection
Cable
Hysteresis
+/- 0.25%
Thread Type
Fine
Material
Stainless Steel
Thread Size
3/8"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC202-3K
- Zoro #
- G423390082
- UPC #
- -
- Country of Origin
- United States
- Electrical Connection
- Cable
- Hysteresis
- +/- 0.25%
- Thread Type
- Fine
- Material
- Stainless Steel
- Minimum Operating Temperature
- -65.2 Degrees F
- Repeatability
- +/-0.25%
- Force Type
- Compression, Tension
- Load Cell Capacity
- 3,000 lbf
- Item
- Load Cell
- IP Rating
- IP 65
- Maximum Operating Temperature
- 249.8 Degrees F
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Calibration Method
- Five Point
- Calibration Standard
- NIST
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-24
- Overall Width
- 1 in
- Overall Height
- 1.8 in
- Cable Length
- 5 ft
Description
Load Cell,5 ft,3000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.