Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 5000 lbf, Stainless Steel
- Mfr # LCWD-5K
- Zoro # G023356488
product price:Â
$
1,226.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1 in
Force Type
Compression
Calibration Standard
NIST
Material
Stainless Steel
Hysteresis
+/- 0.5%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCWD-5K
- Zoro #
- G023356488
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 in
- Overall Height
- 0.4 in
- Cable Length
- 5 ft
Details
- Force Type
- Compression
- Calibration Standard
- NIST
- Material
- Stainless Steel
- Item
- Load Cell
- Hysteresis
- +/- 0.5%
- Electrical Connection
- Cable
- Calibration Method
- Five Point
- Maximum Operating Temperature
- 260.6 Degrees F
- Repeatability
- +/-0.5%
- Minimum Operating Temperature
- -40 Degrees F
- Full Scale Deflection
- 0.001 in
- Load Cell Capacity
- 5,000 lbf
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,5000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.