Load Cell, 5 ft, 250 lbf, Stainless Steel
- Mfr # LC302-250
- Zoro # G623354099
product price:Â
$
970.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-65.2 Degrees F
Cable Length
5 ft
Load Cell Capacity
250 lbf
Hysteresis
+/- 0.5%
Overall Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC302-250
- Zoro #
- G623354099
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 5 ft
- Overall Height
- 0.5 in
- Overall Width
- 0.8 in
Details
- Minimum Operating Temperature
- -65.2 Degrees F
- Load Cell Capacity
- 250 lbf
- Hysteresis
- +/- 0.5%
- Maximum Operating Temperature
- 224.6 Degrees F
- Material
- Stainless Steel
- Full Scale Deflection
- 0.003 in
- Calibration Standard
- NIST
- Electrical Connection
- Cable
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Repeatability
- +/-0.5%
- Calibration Method
- Five Point
- Item
- Load Cell
- IP Rating
- IP 54
- Force Type
- Compression
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,250 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.