Load Cell, 15 ft, 50000 lbf, SS
- Mfr # LC402-50K
- Zoro # G523360664
product price:Â
$
5,601.99
/ea
Free Shipping & Returns
Key Features
Full Scale Deflection
0.003 in
Hysteresis
+/- 0.1%
Repeatability
+/-0.05%
Material
Stainless Steel
Maximum Operating Temperature
249.8 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC402-50K
- Zoro #
- G523360664
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 in
- Cable Length
- 15 ft
- Thread Size
- 1 1/2"-12
- Overall Width
- 7 in
Details
- Item
- Load Cell
- Full Scale Deflection
- 0.003 in
- Hysteresis
- +/- 0.1%
- Repeatability
- +/-0.05%
- Material
- Stainless Steel
- Maximum Operating Temperature
- 249.8 Degrees F
- Force Type
- Compression, Tension
- Electrical Connection
- Cable
- Calibration Standard
- NIST
- IP Rating
- IP 65
- Calibration Method
- Five Point
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Load Cell Capacity
- 50,000 lbf
- Minimum Operating Temperature
- -65.2 Degrees F
- Shell Material
- Stainless Steel
Description
Load Cell,15 ft,50000 lbf,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.