Shop OMEGA

Load Cell, 20 ft, 500 lbf, Stainless Steel

  • Mfr # LC103B-500
  • Zoro # G923359749

product price: 
$
565.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
149 Degrees F
Electrical Connection
Cable
Material
Stainless Steel
Overall Height
2.4 in
Load Cell Accuracy Class
C3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC103B-500
Zoro #
G923359749
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.4 in
Thread Size
1/2"-20
Overall Width
0.8 in
Cable Length
20 ft
Wire Rope Length
2 in
Overall Length
2 in
Length
2 in

Details

Maximum Operating Temperature
149 Degrees F
Electrical Connection
Cable
Material
Stainless Steel
Load Cell Accuracy Class
C3
Minimum Operating Temperature
-31 Degrees F
Calibration Standard
NIST
Dead Load
0% FS
Hysteresis
+/- 0.035%
Full Scale Deflection
0.0317 in
Calibration Method
Five Point
Item
Load Cell
Load Cell Capacity
500 lbf
IP Rating
IP 67
Force Type
Compression, Tension
Repeatability
+/-0.035%
Calibration Output Measurement
0 %, 100 %
Thread Type
Fine
Shell Material
Stainless Steel

Description

Load Cell,20 ft,500 lbf,Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.