Shop OMEGA
See all product information
Create Account
Load Cell, 2000 lbf, Stainless Steel
- Mfr # LCHD-2K
- Zoro # G724786256
product price:Â
$
2,553.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Calibration Standard
NIST
Force Type
Compression, Tension
Maximum Operating Temperature
167 Degrees F
Full Scale Deflection
0.003 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCHD-2K
- Zoro #
- G724786256
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Calibration Standard
- NIST
- Force Type
- Compression, Tension
- Maximum Operating Temperature
- 167 Degrees F
- Full Scale Deflection
- 0.003 in
- Repeatability
- +/-0.03%
- Calibration Method
- Five Point
- Thread Type
- Fine
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Hysteresis
- +/- 0.08%
- Minimum Operating Temperature
- -40 Degrees F
- Electrical Connection
- Cable
- Item
- Load Cell
- Load Cell Capacity
- 2,000 lbf
- Shell Material
- Stainless Steel
Dimensions
- Overall Width
- 3.5 in
- Overall Height
- 1 in
- Thread Size
- 1/2"-20
Description
Load Cell,2000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.