Shop OMEGA
See all product information
Create Account
Load Cell, 20000 lbf, Stainless Steel
- Mfr # LCHD-20K
- Zoro # G824784152
product price:Â
$
3,635.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
167 Degrees F
Force Type
Compression, Tension
Overall Height
1.8 in
Calibration Method
Five Point
Hysteresis
+/- 0.08%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCHD-20K
- Zoro #
- G824784152
- UPC #
- -
- Country of Origin
- United States
- Item
- Load Cell
- Maximum Operating Temperature
- 167 Degrees F
- Force Type
- Compression, Tension
- Calibration Method
- Five Point
- Hysteresis
- +/- 0.08%
- Thread Type
- Fine
- Electrical Connection
- Cable
- Repeatability
- +/-0.03%
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Load Cell Capacity
- 20,000 lbf
- Material
- Stainless Steel
- Calibration Standard
- NIST
- Minimum Operating Temperature
- -40 Degrees F
- Full Scale Deflection
- 0.003 in
- Shell Material
- Stainless Steel
Dimensions
- Overall Height
- 1.8 in
- Overall Width
- 6 in
- Thread Size
- 1 1/2"-12
Description
Load Cell,20000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.