Load Cell, 30000 lbf, Stainless Steel
- Mfr # LCHD-30K
- Zoro # G924785899
product price:Â
$
3,841.99
/ea
Free Shipping & Returns
Key Features
Repeatability
+/-0.03%
Overall Height
1.8 in
Electrical Connection
Cable
Calibration Output Measurement
0 %, 50 %, 100 %
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCHD-30K
- Zoro #
- G924785899
- UPC #
- -
- Country of Origin
- United States
- Repeatability
- +/-0.03%
- Electrical Connection
- Cable
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Thread Type
- Fine
- Load Cell Capacity
- 30,000 lbf
- Item
- Load Cell
- Force Type
- Compression, Tension
- Calibration Standard
- NIST
- Hysteresis
- +/- 0.08%
- Calibration Method
- Five Point
- Minimum Operating Temperature
- -40 Degrees F
- Full Scale Deflection
- 0.003 in
- Maximum Operating Temperature
- 167 Degrees F
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Dimensions
- Overall Height
- 1.8 in
- Overall Width
- 6 in
- Thread Size
- 1 1/2"-12
Description
Load Cell,30000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.