Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 1000 lbf, Stainless Steel
- Mfr # LC8400-213-1K
- Zoro # G824785616
product price:Â
$
1,812.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-65.2 Degrees F
Calibration Standard
NIST
Electrical Connection
Cable
Overall Height
1 in
Cable Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC8400-213-1K
- Zoro #
- G824785616
- UPC #
- -
- Country of Origin
- United States
- Minimum Operating Temperature
- -65.2 Degrees F
- Calibration Standard
- NIST
- Electrical Connection
- Cable
- Maximum Operating Temperature
- 249.8 Degrees F
- Load Cell Capacity
- 1,000 lbf
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Calibration Method
- Five Point
- Material
- Stainless Steel
- Item
- Load Cell
- Force Type
- Compression
- Hysteresis
- +/- 0.5%
- Repeatability
- +/-0.5%
- Shell Material
- Stainless Steel
Dimensions
- Overall Height
- 1 in
- Cable Length
- 5 ft
- Overall Width
- 4 in
Description
Load Cell,5 ft,1000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.