Shop OMEGA

Load Cell, 20 ft, 1000 lbf, Stainless Steel

  • Mfr # LC103B-1K
  • Zoro # G923359015

product price: 
$
537.99
/ea
Free Shipping & Returns

Key Features

Hysteresis
+/- 0.035%
Cable Length
20 ft
Calibration Method
Five Point
Repeatability
+/-0.035%
IP Rating
IP 67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC103B-1K
Zoro #
G923359015
UPC #
-
Country of Origin
China

Dimensions

Cable Length
20 ft
Wire Rope Length
2 in
Overall Height
2.4 in
Overall Width
0.8 in
Thread Size
1/2"-20
Overall Length
2 in
Length
2 in

Details

Item
Load Cell
Hysteresis
+/- 0.035%
Calibration Method
Five Point
Repeatability
+/-0.035%
IP Rating
IP 67
Thread Type
Fine
Dead Load
0% FS
Electrical Connection
Cable
Load Cell Accuracy Class
C3
Full Scale Deflection
0.0317 in
Maximum Operating Temperature
149 Degrees F
Force Type
Compression, Tension
Load Cell Capacity
1,000 lbf
Calibration Output Measurement
0 %, 100 %
Material
Stainless Steel
Minimum Operating Temperature
-31 Degrees F
Calibration Standard
NIST
Shell Material
Stainless Steel

Description

Load Cell,20 ft,1000 lbf,Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.