Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 2000 lbf, Stainless Steel
- Mfr # LCWD-2K
- Zoro # G923361728
product price:Â
$
1,226.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1 in
Minimum Operating Temperature
-40 Degrees F
Material
Stainless Steel
Full Scale Deflection
0.001 in
Cable Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCWD-2K
- Zoro #
- G923361728
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 in
- Cable Length
- 5 ft
- Overall Height
- 0.4 in
Details
- Minimum Operating Temperature
- -40 Degrees F
- Material
- Stainless Steel
- Full Scale Deflection
- 0.001 in
- Hysteresis
- +/- 0.5%
- Load Cell Capacity
- 2,000 lbf
- Calibration Standard
- NIST
- Calibration Method
- Five Point
- Electrical Connection
- Cable
- Repeatability
- +/-0.5%
- Maximum Operating Temperature
- 260.6 Degrees F
- Item
- Load Cell
- Force Type
- Compression
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,2000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.