Load Cell, 20 ft, 50 lbf, Stainless Steel
- Mfr # LC103B-50
- Zoro # G623357670
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection
Cable
Cable Length
20 ft
Load Cell Capacity
50 lbf
Hysteresis
+/- 0.035%
Thread Size
1/4"-28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC103B-50
- Zoro #
- G623357670
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 20 ft
- Thread Size
- 1/4"-28
- Wire Rope Length
- 2 in
- Overall Width
- 0.5 in
- Overall Height
- 2.4 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Load Cell,20 ft,50 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.