Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 250 lbf, Stainless Steel
- Mfr # LCKD-250
- Zoro # G723359413
product price:Â
$
1,837.99
/ea
Free Shipping & Returns
Key Features
Full Scale Deflection
0.003 in
Cable Length
5 ft
Material
Stainless Steel
Calibration Standard
NIST
IP Rating
IP 54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCKD-250
- Zoro #
- G723359413
- UPC #
- -
- Country of Origin
- United States
- Full Scale Deflection
- 0.003 in
- Material
- Stainless Steel
- Calibration Standard
- NIST
- IP Rating
- IP 54
- Minimum Operating Temperature
- -65.2 Degrees F
- Force Type
- Compression
- Item
- Load Cell
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Calibration Method
- Five Point
- Maximum Operating Temperature
- 249.8 Degrees F
- Electrical Connection
- Cable
- Hysteresis
- +/- 0.25%
- Repeatability
- +/-0.1%
- Load Cell Capacity
- 250 lbf
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Cable Length
- 5 ft
- Overall Width
- 0.5 in
- Overall Height
- 0.2 in
Description
Load Cell,5 ft,250 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.