Shop OMEGA
See all product information
Create Account
Load Cell, 500 lbf, Stainless Steel
- Mfr # LCHD-500
- Zoro # G324785680
product price:Â
$
2,697.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-40 Degrees F
Thread Size
3/8"-24
Electrical Connection
Cable
Overall Width
3 in
Repeatability
+/-0.03%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCHD-500
- Zoro #
- G324785680
- UPC #
- -
- Country of Origin
- United States
- Minimum Operating Temperature
- -40 Degrees F
- Electrical Connection
- Cable
- Repeatability
- +/-0.03%
- Calibration Method
- Five Point
- Material
- Stainless Steel
- Load Cell Capacity
- 500 lbf
- Calibration Standard
- NIST
- Thread Type
- Fine
- Item
- Load Cell
- Full Scale Deflection
- 0.003 in
- Maximum Operating Temperature
- 167 Degrees F
- Force Type
- Compression, Tension
- Hysteresis
- +/- 0.08%
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-24
- Overall Width
- 3 in
- Overall Height
- 1 in
Description
Load Cell,500 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.