Shop OMEGA
See all product information
Create Account
Socket, Hollow, Type K, Green, Alumel
- Mfr # HPC-AL-S
- Zoro # G423360474
product price:Â
$
350.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pins Included
20
Temperature Rating - Maximum
200 Degrees C
For Thermocouple Type
Type K
Product Type
Socket
Body Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPC-AL-S
- Zoro #
- G423360474
- UPC #
- -
- Country of Origin
- United States
- Number of Pins Included
- 20
- Temperature Rating - Maximum
- 200 Degrees C
- For Thermocouple Type
- Type K
- Product Type
- Socket
- Body Material
- Copper
- Contact Alloy Type
- Alumel
- Standards
- RoHS
- Color
- Green
- Number of Sockets Included
- 20
- Series
- HPC Series
- Item
- temperature probes and components-new
- Wire Color
- Green
Dimensions
- For Wire Size - Minimum
- 24 AWG
- For Wire Size - Maximum
- 20 AWG
Description
Socket, Hollow, Type K, Green, Alumel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.