Shop OMEGA
See all product information
Create Account
Std Plug, Type K, Yel, Alumel; Chromel
- Mfr # HSTW-K-M
- Zoro # G723353107
product price:Â
$
10.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Write-On Window
Write-On Window Included
Product Type
Plug
Standards
RoHS
Features
Captive Cover Screws, Combination Phillips/Slot Screws, Internal Wire Divider, Quick Connect Contact Washers, Universal Female Fits All Design
Includes Clamp
No Clamp Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSTW-K-M
- Zoro #
- G723353107
- UPC #
- -
- Country of Origin
- United States
- Includes Write-On Window
- Write-On Window Included
- Product Type
- Plug
- Standards
- RoHS
- Features
- Captive Cover Screws, Combination Phillips/Slot Screws, Internal Wire Divider, Quick Connect Contact Washers, Universal Female Fits All Design
- Includes Clamp
- No Clamp Included
- Number of Pins
- 2
- Item
- Temperature Probe Connectors & Adapters
- Body Material
- Liquid Crystal Polymer
- Contact Material
- Alumel, Chromel
- Connection Type
- Standard Plug
- For Sensor Technology
- Thermocouple
- Temperature Fahrenheit - Maximum
- 260 Degrees C
- Pin Design
- Hollow
- Body Color
- Yellow
- For Thermocouple Type
- Type K
- Series
- HSTW Series
Dimensions
- Overall Length
- 1 9/10 in
- For Wire Size - Maximum
- 14 AWG
- Wire Rope Length
- 1 9/10 in
- Length
- 1 9/10 in
- Fits Chest Size
- Captive Cover Screws, Combination Phillips/Slot Screws, Internal Wire Divider, Quick Connect Contact Washers, Universal Female Fits All Design
Description
Temperature Probe Connectors & Adapters, Body Material Liquid Crystal Polymer, Contact Material Alumel, Chromel, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.