Zoro Homepage

Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm

  • Mfr # E32-D11R

  • Zoro # G3274117


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Cable Diameter
2.2 mm
Standards
IEC, UL Listed
Cable Length
2 m
Max. Sensing Distance
170 mm
Min. Object Size
0.005mm dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32-D11R
Zoro #
G3274117
UPC #
-
Country of Origin
China

Dimensions

Cable Diameter
2.2 mm
Cable Length
2 m
Min. Object Size
0.005mm dia
Cable Dia.
2 mm
Object Diameter - Minimum
0.005 mm
Beam Diameter
5.2 mm

Details

Item
Fiber Optic Cable
Standards
IEC, UL Listed
Max. Sensing Distance
170 mm
Sensing Method
Diffuse
Tip Type
M6 Screw
Fiber Material Core
Plastic
Sheath
Polyethylene
Temp. Range
-40 Degrees to 158 Degrees F
Product Type
Fiber Optic Cable
Sensing Distance - Maximum
126 cm
Cable Connection Type
M6 Screw
Sensing Surface Orientation
Top View
Operating Temperature - Maximum
158 Degrees F
Sheath Material
PVC
Compatible Product Type
Fiber Optic Sensors
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Omron

Description

Fiber Optic Cable, Diffuse Sensing Method, Cable Length 2 m, Max. Sensing Distance 170 mm, Min. Object Size 0.005mm dia, Sheath Polyethylene, Fiber Material Core Plastic, Temp. Range -40 Degrees to 158 Degrees F, Cable Dia. 2 mm, Tip Type M6 Screw, Standards IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.