Zoro Homepage

Industrial Snap Action Switch, Hinge, Lever, Short Actuator, SPDT

  • Mfr # X-10GW21

  • Zoro # G2626836


product price: $16.85
/ea

Key Features

Actuator Type - Snap Action Switch
Hinge, Lever, Short
DC Contact Rating - Snap Action Switch
10 A @ 120 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.11 in
Height - Snap Action Switch
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-10GW21
Zoro #
G2626836
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
1.11 in
Height - Snap Action Switch
1.05 in
Width - Snap Action Switch
1.94 in
Depth - Snap Action Switch
0.69 in
Mounting Dimension
1.00" Centers
Height
1.05"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Depth
0.69"
Length
1.94"
Actuator Length
1.11"
Overall Height
1.05 in
Mounting Hole Diameter
3/16 in
Overall Depth
0.69 in
Overall Width
1.94 in
Body Width
1.94 in
Body Depth
0.69 in
Lever Actuator Length
1.11 in
Body Height
1.05 in

Description

Snap Action Switch, Hinge, Lever, Short, DC Contact Rating - Snap Action Switch 10 A @ 120 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.11 in, Height - Snap Action Switch 1.05 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.69 in, Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.