Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch, Plunger, SPDT, 10A at 480V AC, Actuator Location: Top

  • Mfr # ZV2N2S

  • Zoro # G3201387


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZV2N2S
Zoro #
G3201387
UPC #
-
Country of Origin
Japan

Dimensions

Body Width - Limit Switch
3.39 in
Body Height - Limit Switch
1.3 in
Body Depth - Limit Switch
1.0 in
Depth
3.39"
Width
1.00"
Height
2.81"
Actuator Length
0.08 in
Manufacturer Warranty Length
1 yr
Mounting Hole Diameter
0.16 in
Overall Depth
1 in
Overall Width
3.39 in
Body Depth
1 in
Body Height
1.3 in
Body Width
3.39 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 480V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Micro
Mounting - Limit Switch
Bottom Flange
Actuator Style (Limit Switch)
Plunger
Operating Temp. Range
14 Degrees to 176 Degrees F
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Wiring Entry
G1/2
Actuator Location (Limit Switch)
Top
Mounting Hole - Limit Switch
(2) 0.17 in dia
Stem Thread - Limit Switch
No Stem
AC Contact Rating
10A at 480V
Contact Form
SPDT
Limit Switch Style
General Purpose Limit Switch
Mounting Hole Spacing - Limit Switch
1.63 in
Amps
15/15/10
Body Material
Aluminum
Boot Sealed Actuator - Limit Switch
Yes
Travel
Maximum Pre-Travel 2 mm, Minimum Over-Travel 5 mm
Standards
CSA, UL
Series
ZV2
NEMA Rating
1, 2, 3, 4, 5
Number of Poles
1
IP Rating
65
Operating Force
7.9 N-m
Body Style (Limit Switch)
Micro
Contact Form - Limit Switch
SPDT
Movement
Top
Boot Sealed Actuator (Limit Switch)
Yes
DC Contact Rating
0.03 A @ 250 V (Inductive Load), 0.05 A @ 125 V (Inductive Load), 0.25 A @ 250 V (Resistive Load), 0.5 A @ 125 V (Resistive Load)
Basic Actuator Style (Limit Switch)
Plunger
Electrical Connection
Screw Terminals
Actuator Style
Plunger, Boot Sealed
Actuator Location
Top
Voltage Rating
480VAC
Differential Travel
0.004 in
Roller Material
Stainless Steel
Includes Actuator
Actuator Included
Action
Momentary
Total Travel
.28 in
Mounting Hole Vertical Center to Center Distance
41 mm
Pretravel
0.08 in
Boot Sealed Actuator
Boot Included
Lamp Type
No Lamp Module Included
Overtravel
0.2 in
Roller Adjustability
Fixed
Body Configuration
Non Plug-In
Mounting Hole Horizontal Center to Center Distance
25 mm
Number of Mounting Holes
2
Operating Temperature - Maximum
176 Degrees F
NEMA Enclosure Rating
1, 2, 3, 4, 5
Mounting Style
Diagonal Side
Operating Temperature - Minimum
14 Degrees F
Roller Position
Top
Directional Movement
Linear
Operating Force - Maximum
7.85 N
Plunger Adjustability
Fixed

Description

Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Body Height - Limit Switch 1.3 in, Body Width - Limit Switch 3.39 in, Body Depth - Limit Switch 1 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Micro, NEMA Rating 1, 2, 3, 4, 5, Mounting - Limit Switch Bottom Flange, Electrical Connection Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.